KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 10 ft. L

LENOX| Zoro #: G2324761| Mfr #: 97877QPB103050

$46.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324761 Mfr #: 97877QPB103050
Width: 1"Item: Band Saw Blade
For Use With: Band SawsApplication: Extreme Production Cutting
Tooth Type: VariableLength: 10 ft.
Grade: Classic StyleThickness: 0.035"
Material: BimetalTeeth per Inch: 5/8
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Classic Style, Material Bimetal, Length 10 ft., Width 1 In., Thickness 0.035 In., Teeth per Inch 5/8, Tooth Type Variable, Application Extreme Production Cutting

Reviews