Lenox
Band Saw Blade, 11 ft. 1-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7873349
- Mfr #: 87449D2B113390
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$51.00
Subtotal: $51.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #87449D2B113390 Specifications
- Zoro #: G7873349
- Mfr #: 87449D2B113390
- UPC #: 082472874495
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 1-1/2 in
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Use Case: General/Maintenance
- Cutting Edge Style: Standard
- Blade Length: 11 ft 1-1/2 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1/4 in to 1/2 in
- Blade Width: 1/2 in
- Blade Thickness: 0.035 in
- Tip Material: Bi-Metal
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- For Material Thickness: 0 in to 1/8 in
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 1-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #87449D2B113390
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 80078D2B113555
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 81878D2B113455
- LENOX Band Saw Blade, 11 ft. 10-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 87450D2B113620
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 80192D2B72285
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 85296D2B41435
- LENOX Band Saw Blade, 5 ft. 4-3/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 48212D2B51635
- LENOX Band Saw Blade, 9 ft. 11" x 3/4" x 0.035 1800401
- LENOX 2 ft. 8-1/2"L x 1"W Band Saw Blade 98586CLB298930
- LENOX Band Saw Blade, CL 33 2X1 .035 6/10 VVR 1801631
- SUPERCUT Bandsaw Blade, 115 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel 445299
- LENOX Band Saw Blade, 4 ft. 9-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 83360D2B41470
- Lenox Band Saw Blades