Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 11 ft. 1 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  11 ft. 1 in L,  1" W,  3/4 TPI,  0.035" Thick,  Steel 1808939
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.37
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 11 ft. 1 in
See full product details
Orders over $75 ship free.
Total: $74.37

Lenox #1808939 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 11 ft. 1 in
  • Width: 1"
  • Teeth per Inch: 3/4
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Blade Length: 11 ft 1 in
  • Blade Width: 1 in
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Series: Classic Pro
  • Use Case: Production
  • For Material Width: 2 in to 5 in
  • Blade Material: Steel
  • Cutting Edge Style: Variable
  • For Material Thickness: 1/2 in to 1 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Thickness: 0.035 in
  • Tip Material: Bi-Metal
  • Blade Length Group: 11 ft to 11 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 11 ft 1 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws

Reviews of Lenox #1808939