Lenox
Band Saw Blade, 11 ft. 1 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7857711
- Mfr #: 73284D2B113390
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$49.87
Subtotal: $49.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #73284D2B113390 Specifications
- Zoro #: G7857711
- Mfr #: 73284D2B113390
- UPC #: 082472732849
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 11 ft. 1 in
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Series: Diemaster 2
- Cutting Edge Style: Hook
- Blade Thickness: 0.035 in
- For Material Thickness: 3/4 in to 1-1/4 in
- Blade Length: 10 ft 11-1/2 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 5 in to 8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- Tip Material: Bi-Metal
- Blade Material: Steel
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 11-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Reviews of Lenox #73284D2B113390
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 4-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 71074D2B144380
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 3 TPI, 0.035" Thick, Steel 25910D2B123660
- LENOX Band Saw Blade, 19 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 91346D2B195995
- LENOX Band Saw Blade, 17 ft. 1 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1805954
- LENOX Band Saw Blade, 9 ft. 2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 36150D2B92795
- LENOX Band Saw Blade, 23 ft. 7" L, 2" W, 3/4 TPI, 0.050" Thick, Steel 1867524
- LENOX Band Saw Blade, 20 ft. 8"x2"x0.063, 1.8/2T AB29145CL20667
- LENOX 81/2X1/2X.025 Bandsaw Blade, Bimetal, 8 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 85245D2B82450
- LENOX Diemaster 2 Band Saw Blade 82060D2B123910
- STARRETT Band Saw Blade, 10 ft. 6" L, 5/8" W, 4 TPI, 0.022" Thick, Carbon Steel 94317-126W
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1783279
- Lenox Power Saw Blades