Lenox
Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7852820
- Mfr #: 53026D2B113380
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
$46.55
Subtotal: $46.55
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 15 ft. 3 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1792858
- LENOX Band Saw Blade, 16 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1855658
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 96998QPB134115
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 28366RPB123910
- LENOX Band Saw Blade, 13 ft. 4-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 87600D2B134085
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 87902CLB113505
- LENOX Band Saw Blade, 6 ft. 3/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 26667D2B61850
- LENOX Band Saw Blade, 19 ft. 11 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 26688D2B196070
- LENOX Band Saw Blade, 15 ft. 9 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 76759D2B154800
- MORSE Band Saw Blade, 12 ft. L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal ZWEG360C57S-12' 0
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 74108D2B31140
- Lenox Band Saw Blades