Lenox
Band Saw Blade, 11 ft. 1 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7858140
- Mfr #: 74009D2B113380
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$46.61
Subtotal: $46.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #74009D2B113380 Specifications
- Zoro #: G7858140
- Mfr #: 74009D2B113380
- UPC #: 082472740097
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 1 in
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Length: 11 ft 1 in
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.035 in
- Tip Material: Bi-Metal
- For Material Width: 1 in to 2 in
- For Material Thickness: 1/4 in to 5/8 in
- Use Case: General/Maintenance
- Blade Width: 3/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Hook
- Blade Series: Diemaster 2
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 11 ft 1 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #74009D2B113380
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 4-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1854632
- LENOX Band Saw Blade, 9 ft. 5 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 92677D2B92870
- LENOX Band Saw Blade, 13 ft. 11 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1869400
- LENOX Band Saw Blade, 15 ft. 2 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1803994
- LENOX Band Saw Blade, 11 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1766049
- LENOX Band Saw Blade, 7 ft. 7 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 80493D2B72310
- LENOX Band Saw Blade, 21 ft. L 72765CLB216400
- LENOX Band Saw Blade, 14 ft 9" L, 3/4" W, 4/6 TPI CL16019CL14750
- LENOX Band Saw Blade, 13 ft 3" L, 1" W, 2/3 TPI 2075429
- SUPERCUT 100.75-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 208054
- SUPERCUT 96-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 205527
- Lenox Power Saw Blades