Lenox
Band Saw Blade, 11 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7867645
- Mfr #: 82004D2B113605
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
$51.75
Subtotal: $51.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 1792831
- LENOX Band Saw Blade, 19 ft. 4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 29478D2B195895
- LENOX Band Saw Blade, 12 ft. L 79651CLB123660
- LENOX Band Saw Blade, 6 ft. 8-1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1763074
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1813460
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 82647D2B113505
- LENOX Band Saw Blade, 7 ft. 3 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 81885D2B72210
- LENOX Band Saw Blade, 5 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 96523D2B51805
- LENOX Band Saw Blade, 4 ft. 3 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 87114D2B41295
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade 511550
- STARRETT Band Saw Blade, 12 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-12
- Lenox Power Saw Blades