customer-service Help
Lenox

Band Saw Blade, 11 ft. 10 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  11 ft. 10 in L,  1/4" W,  10/14 TPI,  0.035" Thick,  Steel 77559D2B113605
Tap to zoom
Hover or click to zoom
$70.72
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/4"
See full product details
Orders over $75 ship free.

Total: $70.72

Lenox #77559D2B113605 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 11 ft. 10 in
  • Width: 1/4"
  • Teeth per Inch: 10/14
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Tip Material: Bi-Metal
  • Blade Thickness: 0.035 in
  • Cutting Edge Style: Variable
  • Blade Material: Steel
  • Use Case: General/Maintenance
  • Blade Series: Diemaster 2
  • Blade Length: 11 ft 10 in
  • Blade Width: 1/4 in
  • For Material Thickness: 0 in to 1/8 in
  • For Material Width: 1/4 in to 1/2 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length Group: 11 ft to 11 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 11 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in

Reviews of Lenox #77559D2B113605