Lenox
Band Saw Blade, 11 ft. 10 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7831997
- Mfr #: 15133D2B113605
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$51.73
Subtotal: $51.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 66904D2B134015
- LENOX Band Saw Blade, 16 ft. 4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793104
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 95682QPB134040
- LENOX Band Saw Blade, 7 ft. 8-3/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1869331
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 97433D2B51650
- LENOX Band Saw Blade, 8 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 29384D2B82705
- LENOX Band Saw Blade, 10 ft. 3-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 73880D2B103135
- LENOX Band Saw Blade, 11 ft. 8 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1816510
- LENOX Band Saw Blade, 11 ft. 11 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 15680D2B113630
- STARRETT Band Saw Blade, 12 ft. 10" L, 5/8" W, 7 TPI, 0.022" Thick, High Carbon steel 93590-154W
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 85956D2B51790
- Lenox Band Saw Blades