Lenox
Band Saw Blade, 11 ft. 11-1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7849950
- Mfr #: 48423D2B113645
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$51.73
Subtotal: $51.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #48423D2B113645
- Zoro #G7849950
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 11-1/2 in |
Width | 3/8" |
For Material Width | 1/2 in to 3/4 in |
Blade Length | 11 ft 11-1/2 in |
Blade Width | 3/8 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 10 |
Thickness | 0.035" |
Material | Steel |
Tooth Type | Straight |
Grade | Production |
Application | Metalworking |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Cutting Edge Style | Standard |
Use Case | General/Maintenance |
Blade Material | Steel |
Primary Material Application | General Purpose Metal Cutting |
Tip Material | Bi-Metal |
Blade Series | Diemaster 2 |
For Material Thickness | 1/8 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 11 ft 11-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #48423D2B113645
Explore more
- LENOX Band Saw Blade, 6 ft. 1-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 79609D2B61865
- LENOX Band Saw Blade, 10 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 82393D2B103150
- LENOX Band Saw Blade, 7 ft. 10-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 72720D2B72400
- LENOX Band Saw Blade, 12 ft. 4-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1780952
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80242D2B92995
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 94741QPB113355
- LENOX Band Saw Blade, 13 ft. L, 3/8" W, 10 TPI, 0.035" Thick, Steel 36050D2B133960
- LENOX Band Saw Blade, 12 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 89653D2B123745
- LENOX Band Saw Blade, 23 ft. 7 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 99159D2B237200
- LENOX Band Saw Blade, 12 ft. 4 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792730
- M.K. MORSE - 13' 6" x 1" x 0.035 Bimetal Matrix II 10/14 Band Saw Blade 3955131620BX1
- Lenox Power Saw Blades