Lenox
Band Saw Blade, 11 ft. 11-3/8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7841736
- Mfr #: 1850433
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$58.40
Subtotal: $58.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1850433 Specifications
- Zoro #: G7841736
- Mfr #: 1850433
- UPC #: 781303139016
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 11-3/8 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Material Width: 1 in to 2 in
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 1/4 in to 5/8 in
- Blade Width: 1/4 in
- Cutting Edge Style: Hook
- Blade Material: Steel
- Blade Length: 11 ft 11-3/8 in
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 11 ft 11-3/8 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1850433
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 8 ft. 4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 15700D2B82540
- LENOX Band Saw Blade, 6 ft. 4-3/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 47963D2B61950
- LENOX Band Saw Blade, 7 ft. 9-3/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 71953D2B72380
- LENOX Band Saw Blade, 19 ft. 8 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1807985
- LENOX Band Saw Blade, 16 ft. 4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1778624
- LENOX Band Saw Blade, 11 ft. 8-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1834923
- LENOX Band Saw Blade, 13 ft., 11-1/4"x1"x0.035" 1989790
- LENOX Band Saw Blade, CM 9 8X3/4 .035 3 STPTR 2058696
- LENOX Bandsaw Blade 133X1/2X3Tpi, 1/2" W, 3 TPI 56658FLB113380
- LENOX BANDSAW BLADES Lenox Diemaster 2® Bi-Metal Bandsaw Coil, 100' Long, 0.5"W, 8/12 TPI, .025" Thick 1605D2C12127
- LENOX Band Saw Blade, 12 ft. 1" L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1854513
- Lenox Power Saw Blades