Lenox
Band Saw Blade, 11 ft. 11 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel
- Zoro #: G7950367
- Mfr #: 1825650
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$90.31
Ships from United States
Subtotal: $90.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1825650 Specifications
- Zoro #: G7950367
- Mfr #: 1825650
- UPC #: 781303114754
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 11 in
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Series: Classic Pro
- Use Case: Production
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 2 in to 5 in
- Cutting Edge Style: Variable
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 11 ft 11 in
- Tip Material: Bi-Metal
- Blade Width: 1 1/4 in
- Blade Thickness: 0.042 in
- Blade Material: Steel
- For Material Thickness: 1/2 in to 1 in
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 11 ft 11 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1825650
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 15 ft. 2" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1840555
- LENOX Band Saw Blade, 15 ft. 1-1/8" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1836793
- LENOX Band Saw Blade, 15 ft. 3-7/8 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1813063
- LENOX Band Saw Blade, 13 ft. 2-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 47275D2B134025
- LENOX Band Saw Blade, 14 ft. 11-1/8 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1793066
- LENOX Band Saw Blade, 3 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 98830D2B31160
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- LENOX Saw Blade, HRX 23 3x2 .063 3/4 VPVR HRX29017CL23250
- LENOX Band Saw Blade, 11 ft. L, 1" W, 10/14T 1971182
- LENOX Band Saw Blade, 14 ft. 1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1792521
- SUPERCUT 143-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 447507
- Lenox Power Saw Blades