Lenox
Band Saw Blade, 11 ft. 11 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel
- Zoro #: G7948285
- Mfr #: 1810793
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$72.78
Subtotal: $72.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1810793 Specifications
- Zoro #: G7948285
- Mfr #: 1810793
- UPC #: 781303093509
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 11 in
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Blade Thickness: 0.035 in
- Blade Width: 1 in
- For Material Width: 3/4 in to 2 in
- Blade Length: 11 ft 11 in
- Cutting Edge Style: Variable
- Blade Series: Classic Pro
- Primary Material Application: General Purpose Metal Cutting
- Use Case: Production
- Tip Material: Bi-Metal
- Blade Material: Steel
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 1/4 in to 3/4 in
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 11 ft 11 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1810793
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792726
- LENOX Band Saw Blade, 11 ft. 5 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792724
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792723
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 98104D2B113570
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 93216D2B113555
- LENOX Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 25811D2B113380
- LENOX Band Saw Blade, 15 ft. 9" x 3/4" x 0.035 80869CLB154800
- LENOX Band Saw Blade, 14 ft. 8" L, 1/4" W 2039364
- LENOX Band Saw Blade, 14ft 9" L, 3/4" W, 8/12 TPI 85684CLB144495
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 1813951
- LENOX Band Saw Blade, 22 ft. 4 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1807057
- Lenox Band Saw Blades