customer-service Help
Lenox

Band Saw Blade, 11 ft. 11 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  11 ft. 11 in L,  1/2" W,  10 TPI,  0.035" Thick,  Steel 87633D2B113630
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $74.18

Lenox #87633D2B113630 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 11 ft. 11 in
  • Width: 1/2"
  • Teeth per Inch: 10
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Blade Width: 1/2 in
  • For Material Width: 1/2 in to 3/4 in
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • Primary Material Application: General Purpose Metal Cutting
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length: 11 ft 11 in
  • Use Case: General/Maintenance
  • Blade Thickness: 0.035 in
  • Blade Series: Diemaster 2
  • For Material Thickness: 1/8 in
  • Cutting Edge Style: Standard
  • Blade Length Group: 11 ft to 11 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 11 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws

Reviews of Lenox #87633D2B113630