Lenox
Band Saw Blade, 11 ft. 1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7878151
- Mfr #: 95602D2B113365
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$46.61
Subtotal: $46.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 17 ft. 2" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1864096
- LENOX Band Saw Blade, 4 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 92775D2B41445
- LENOX Band Saw Blade, 11 ft. 5 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1792825
- LENOX Band Saw Blade, 9 ft. 11 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 15051D2B93025
- LENOX 6X1/4 32T Rec Blade, PK10, 6" L, 1/4" W 20906906
- LENOX Band Saw Blade, 9 ft. 2-1/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 18892D2B92800
- LENOX Band Saw Blade, 4 ft. 10 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 92996D2B41475
- LENOX Band Saw Blade, 12 ft. 7-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 44604D2B123850
- LENOX Band Saw Blade, 6 ft. 7 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 86537D2B62005
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 4 TPI, 0.025" Thick, Carbon Steel ZHBBH04-7'9-1/2
- DOALL SAWING PRODUCTS DoAll Dart Band Saw Blade, 1/4"W, .025 thick/gauge, 4 TPI 309-088093.500
- Lenox Power Saw Blades