Lenox
Band Saw Blade, 11 ft. 2-5/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7835768
- Mfr #: 1779034
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$49.52
Subtotal: $49.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 24 ft. 5" L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1859715
- LENOX Band Saw Blade, 15 ft. 3 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 78901D2B154650
- LENOX Band Saw Blade, 17 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1851999
- LENOX Band Saw Blade, 24 ft. 6-1/2 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1793271
- LENOX Band Saw Blade, 18 ft. 9 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1808288
- LENOX Band Saw Blade, 15 ft. 7 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1805854
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 48576D2B103275
- LENOX Band Saw Blade, 12 ft. 10 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 82058D2B123910
- LENOX Band Saw Blade, 7 ft. 6-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 34773D2B72300
- SUPERCUT 105.5-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 709223
- STARRETT Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal 99178-11-06
- Lenox Band Saw Blades