Lenox
Band Saw Blade, 11 ft. 2-5/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7835716
- Mfr #: 1779031
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$49.87
Subtotal: $49.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1779031 Specifications
- Zoro #: G7835716
- Mfr #: 1779031
- UPC #: 781303033734
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 2-5/8 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Tip Material: Bi-Metal
- For Material Thickness: 0 in to 1/8 in
- Use Case: General/Maintenance
- For Material Width: 0 in to 1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- Cutting Edge Style: Variable
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.025 in
- Blade Material: Steel
- Blade Width: 1/4 in
- Blade Length: 11 ft 2-5/8 in
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 11 ft 2-5/8 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #1779031
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 84007D2B144545
- LENOX Band Saw Blade, 4 ft. 11-3/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1862160
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 84261D2B41420
- LENOX Band Saw Blade, 21 ft. 2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 86826D2B216450
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1803391
- LENOX Band Saw Blade, 16 ft. 7 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 82437D2B165055
- LENOX Bandsaw Blade 133X1/2X3Tpi, 1/2" W, 3 TPI 56658FLB113380
- LENOX Saw Blade, HRX 32 10x2 5/8 .063 3/4 VPVR HRX31017CL32833
- LENOX Band Saw Blade, Vertical Cut, 1/2 X 610 53277D2B62085
- LENOX Band Saw Blade, 16 ft. 1 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1803380
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 505009
- Lenox Power Saw Blades