Lenox
Band Saw Blade, 11 ft. 2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7878285
- Mfr #: 95690D2B113405
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$46.61
Subtotal: $46.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #95690D2B113405 Specifications
- Zoro #: G7878285
- Mfr #: 95690D2B113405
- UPC #: 082472956900
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 11 ft. 2 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- For Material Thickness: 1/4 in to 5/8 in
- Blade Length: 11 ft 2 in
- Blade Width: 1/2 in
- Cutting Edge Style: Hook
- Blade Material: Steel
- For Material Width: 1 in to 2 in
- Blade Series: Diemaster 2
- Tip Material: Bi-Metal
- Blade Thickness: 0.035 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 2 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #95690D2B113405
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 74045D2B92845
- LENOX Band Saw Blade, 19 ft. 5 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 26853D2B195920
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 74835D2B92770
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 95557QPB123910
- LENOX Band Saw Blade, 13 ft. 5 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 52668D2B134090
- LENOX Band Saw Blade, 10 ft. 3-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1859086
- LENOX Band Saw Blade, CM 12 8X1 .035 3 STPTR CM17023CL12667
- LENOX Band Saw Blade, 20ft 10"L, 1/2"W, Trimaster 49198TRB206350
- LENOX 11 ft. 10" L, Band Saw Blade 99698FLB113605
- LENOX Band Saw Blade, 9 ft. 1-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 66700D2B92780
- SUPERCUT 144-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 204681
- Lenox Power Saw Blades