Lenox
Band Saw Blade, 11 ft. 3-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7855550
- Mfr #: 67805D2B113440
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$49.87
Subtotal: $49.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #67805D2B113440
- Zoro #G7855550
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 3-1/2 in |
Width | 1/2" |
For Material Width | 1/4 in to 1/2 in |
Blade Length | 11 ft 3-1/2 in |
Blade Width | 1/2 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 14 |
Thickness | 0.035" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Straight |
Grade | Diemaster 2 |
Application | Metalworking |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Use Case | General/Maintenance |
Blade Material | Steel |
Blade Thickness | 0.035 in |
Tip Material | Bi-Metal |
For Material Thickness | 0 in to 1/8 in |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Primary Material Application | General Purpose Metal Cutting |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 3-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #67805D2B113440
Explore more
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 36204D2B41325
- LENOX Band Saw Blade, 11 ft. 8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792726
- LENOX Band Saw Blade, 13 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 52295D2B134090
- LENOX Band Saw Blade, 15 ft. 7 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 70317D2B154750
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal 79696CLB103050
- LENOX Band Saw Blade, 11 ft. 6" L, Blade Series: QXP 1772329
- LENOX Band Saw Blade, 10 ft. 4-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 18381D2B103160
- LENOX Band Saw Blade, 18 ft. 10 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793114
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 26952D2B144495
- SUPERCUT 64-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 301908
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal 91361-07-09-1/2
- Lenox Band Saw Blades