Lenox
Band Saw Blade, 11 ft. 3-3/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7834709
- Mfr #: 1772064
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$49.87
Subtotal: $49.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1772064 Specifications
- Zoro #: G7834709
- Mfr #: 1772064
- UPC #: 781303020574
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 11 ft. 3-3/8 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- Use Case: General/Maintenance
- For Material Thickness: 1/8 in to 1/4 in
- Blade Length: 11 ft 3-3/8 in
- For Material Width: 1/2 in to 1 in
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 3-3/8 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #1772064
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 76377D2B61980
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 53033D2B113605
- LENOX Band Saw Blade, 17 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 87318D2B175410
- LENOX Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 76337D2B62055
- LENOX Band Saw Blade, 27 ft. 5 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1804351
- LENOX Band Saw Blade, 7 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 81556D2B72285
- LENOX 18T R Neotype Bandsaw Blade 91670NEB92995
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- LENOX Saw Blade, HRX 21 10x2 .063 3/4 VPVR HRX29017CL21833
- SUPERCUT 195-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 202632
- LENOX Band Saw Blade, 13 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 85933D2B134215
- Lenox Band Saw Blades