Skip to Main Content
customer-service Help

Band Saw Blade, 11 ft. 3 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  11 ft. 3 in L,  1" W,  2/3 TPI,  0.035" Thick,  Steel 1809059
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$72.94
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 11 ft. 3 in
See full product details
Orders over $75 ship free.
Total: $72.94

Lenox #1809059 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 11 ft. 3 in
  • Width: 1"
  • Teeth per Inch: 2/3
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • For Material Thickness: 1 in to 2-1/2 in
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Width: 1 in
  • Cutting Edge Style: Variable
  • Blade Series: Classic Pro
  • For Material Width: 5 in to 10 in
  • Blade Thickness: 0.035 in
  • Blade Length: 11 ft 3 in
  • Use Case: Production
  • Blade Length Group: 11 ft to 11 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 11 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in

Reviews of Lenox #1809059