TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Band Saw Blade, 11 ft. 3 In. L

LENOX| Zoro #: G1943487| Mfr #: 47399CLB113430

$57.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: VariableWidth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943487 Mfr #: 47399CLB113430
Item: Band Saw BladeTooth Type: Variable
Width: 1"Material: Bimetal
Thickness: 0.035"Length: 11 ft. 3"
Primary Saw Application: MetalGrade: Classic Style
For Use With: Band SawsApplication: Multi Purpose Cutting
Teeth per Inch: 6/10Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Classic Style, Material Bimetal, Length 11 ft. 3 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 6/10, Tooth Type Variable, Application Multi Purpose Cutting

Reviews