SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 11 ft. 3 In. L

LENOX| Zoro #: G0893365| Mfr #: 92889QPB113430

$73.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 11 ft. 3"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893365 Mfr #: 92889QPB113430
Tooth Type: VariableLength: 11 ft. 3"
Thickness: 0.035"For Use With: Band Saws
Width: 1"Material: Bimetal
Teeth per Inch: 2/3Item: Band Saw Blade
Application: Extreme Production CuttingPrimary Saw Application: Metal
Grade: QXPCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 11 ft. 3 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 2/3, Tooth Type Variable, Application Extreme Production Cutting

Reviews