Lenox
Band Saw Blade, 11 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series
Mfr # 48008D2B113455
Zoro # G7849768
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 16688D2B61830
- LENOX Band Saw Blade, 11 ft. 8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792726
- LENOX Band Saw Blade, 16 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 98095D2B165005
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 44700D2B92845
- LENOX Band Saw Blade, 13 ft. 5-1/2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series 1793121
- LENOX Band Saw Blade, 5 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 77862D2B51805
- LENOX Band Saw Blade, 8 ft. 8-1/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 51563D2B82650
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81837D2B72375
- LENOX RP 20 6X1 1/2 .050 4/6 VPVREHS 19172RPB206250
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1792777
- SUPERCUT 113-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 445114
- Lenox Power Saw Blades