Lenox
Band Saw Blade, 11 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel, Diemaster 2 Series
Mfr # 1794409
Zoro # G7837825
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series 39442CLB154725
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 81213D2B92845
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 12905D2B51638
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 12910D2B51638
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Classic Pro Series 1792834
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81993D2B134115
- LENOX Band Saw Blade, 20 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 92095D2B206095
- LENOX Band Saw Blade, 12 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 66775D2B123935
- LENOX Band Saw Blade, 6 ft. 9 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 81804D2B62055
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 390742
- SUPERCUT 165-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 431414
- Lenox Power Saw Blades