Lenox
Band Saw Blade, 11 ft. 5-1/4 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel
- Zoro #: G7947488
- Mfr #: 1807558
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$68.48
Subtotal: $68.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 16 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852123
- LENOX Band Saw Blade, 21 ft. 10 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1829137
- LENOX Band Saw Blade, 13 ft. 3 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1819297
- LENOX Band Saw Blade, 18 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1782196
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1809145
- LENOX Band Saw Blade, 4 ft. 5-3/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1787175
- LENOX Band Saw Blade, 6 ft. 1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 80788D2B61840
- LENOX Band Saw Blade, 8 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1805523
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 79928D2B134140
- LENOX Band Saw Blade, 8 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 29384D2B82705
- SUPERCUT 175-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 713800
- Lenox Power Saw Blades