Lenox
Band Saw Blade, 11 ft. 5-3/4 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel
- Zoro #: G7947287
- Mfr #: 1807215
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$65.82
Ships from United States
Subtotal: $65.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1807215 Specifications
- Zoro #: G7947287
- Mfr #: 1807215
- UPC #: 781303086501
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 5-3/4 in
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- For Material Width: 2 in to 5 in
- Blade Length: 11 ft 5-3/4 in
- Blade Thickness: 0.035 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Blade Series: Classic Pro
- For Material Thickness: 1/2 in to 1 in
- Cutting Edge Style: Variable
- Use Case: Production
- Tip Material: Bi-Metal
- Blade Width: 1 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 11 ft 5-3/4 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1807215
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 9-3/4 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1807217
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1804202
- LENOX Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1792826
- LENOX Band Saw Blade, 10 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1843139
- LENOX Band Saw Blade, 6 ft. 1 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 79486D2B61855
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 48528D2B133975
- LENOX Band Saw Blade, 7 ft. 9" L, 1/2" W 90505NEB72360
- LENOX Band Saw Blade, 15 ft. 9" L, 3/4" W 1792642
- LENOX Band Saw Blade, 12ft 10" L, 3/4"W, 8/12 TPI 18726CLB123910
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal ZWEFC610M42-10' 10-1/2
- SUPERCUT 143-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 447415
- Lenox Power Saw Blades