Lenox
Band Saw Blade, 11 ft. 5 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7851280
- Mfr #: 51952D2B113480
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$50.43
Ships from United States
Subtotal: $50.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #51952D2B113480 Specifications
- Zoro #: G7851280
- Mfr #: 51952D2B113480
- UPC #: 082472519525
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 11 ft. 5 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Use Case: General/Maintenance
- For Material Thickness: 0 in to 1/8 in
- Cutting Edge Style: Variable
- Blade Length: 11 ft 5 in
- Blade Width: 1/4 in
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.025 in
- For Material Width: 0 in to 1/4 in
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 11 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #51952D2B113480
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 21 ft. 2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 69327D2B216450
- LENOX Band Saw Blade, 18 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 67253D2B185765
- LENOX Band Saw Blade, 6 ft. 5 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 96497D2B61955
- LENOX Band Saw Blade, 4 ft. 3-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 85556D2B41300
- LENOX Band Saw Blade, 9 ft. 2-3/4 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 69140D2B92815
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 99602D2B113580
- LENOX Band Saw Blade, 20 ft. L, Blade Series: Rx+ 44618RPB206095
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W 1823031
- LENOX Band Saw Blade, 28 ft. 5-3/8" L 2059988
- LENOX Band Saw Blade, 6 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 88110D2B62085
- LENOX Band Saw Blade, 11 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel 94953D2B113355
- Lenox Power Saw Blades