Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 11 ft. 5 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  11 ft. 5 in L,  1/4" W,  6 TPI,  0.025" Thick,  Steel 34495D2B113480
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$72.44
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 11 ft. 5 in
See full product details
Orders over $75 ship free.
Total: $72.44

Lenox #34495D2B113480 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 11 ft. 5 in
  • Width: 1/4"
  • Teeth per Inch: 6
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Blade Series: Diemaster 2
  • Blade Thickness: 0.025 in
  • For Material Thickness: 1/4 in to 5/8 in
  • Blade Width: 1/4 in
  • Blade Length: 11 ft 5 in
  • Blade Material: Steel
  • Use Case: General/Maintenance
  • For Material Width: 1 in to 2 in
  • Cutting Edge Style: Hook
  • Primary Material Application: General Purpose Metal Cutting
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Tip Material: Bi-Metal
  • Blade Length Group: 11 ft to 11 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 11 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #34495D2B113480