Band Saw Blade, 11 ft. 6 in L, 1/2" W, 3 TPI, Bi-Metal, 0.035" Thick
Mfr # 82647D2B113505
Zoro # G7869106
product price:Â $56.69
/eaKey Features
Width
1/2"
Teeth per Inch
3
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82647D2B113505
Zoro #
G7869106
UPC #
082472826470
Country of Origin
United States
Dimensions
Length
11 ft. 6 in
Width
1/2"
Thickness
0.035"
Overall Length
11 ft 6 in
Overall Width
1/2 in
Blade Thickness
0.035 in
For Material Width
5 in to 8 in
For Material Thickness
3/4 in to 1-1/4 in
Blade Width
1/2 in
Blade Length
11 ft 6 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Width - Maximum
8 in
For Material Thickness - Minimum
3/4 in
For Material Width - Minimum
5 in
For Material Thickness - Maximum
1 1/4 in
Overall Thickness
0.04 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.