Lenox
Band Saw Blade, 11 ft. 6 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7834666
- Mfr #: 17714D2B113505
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$49.87
Subtotal: $49.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #17714D2B113505 Specifications
- Zoro #: G7834666
- Mfr #: 17714D2B113505
- UPC #: 082472177145
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 11 ft. 6 in
- Width: 3/8"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- Blade Material: Steel
- Use Case: General/Maintenance
- For Material Width: 1/2 in to 3/4 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 1/8 in
- Cutting Edge Style: Standard
- Blade Thickness: 0.035 in
- Blade Width: 3/8 in
- Blade Length: 11 ft 6 in
- Tip Material: Bi-Metal
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #17714D2B113505
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 11 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 28851D2B113630
- LENOX Band Saw Blade, 14 ft. 10 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 15209D2B144520
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 66698D2B82655
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 93620RPB123810
- LENOX Band Saw Blade, 10 ft. 4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51767D2B103150
- LENOX Band Saw Blade, 4 ft. 6-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 72945D2B41385
- LENOX Band Saw Blade, 10 ft. 9-1/2" L 2023924
- LENOX Band Saw Blade, 14 ft. 8" L, 1" W, 18 TPI 1873966
- LENOX Band Saw Blade, 11 ft. x 1 x 0.035, 6/10T 1966790
- LENOX Band Saw Blade, 21 ft. 6" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1837688
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 531831
- Lenox Power Saw Blades