KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 11 ft. 6 In. L, Bimetal

LENOX| Zoro #: G1029314| Mfr #: 79647CLB113505

$42.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029314 Mfr #: 79647CLB113505
Width: 3/4"Item: Band Saw Blade
For Use With: Band SawsApplication: Multi Purpose Cutting
Tooth Type: VariableLength: 11 ft. 6"
Grade: Classic StyleThickness: 0.035"
Material: BimetalTeeth per Inch: 10/14
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade Classic Style,Material Bimetal,Length 11 ft. 6 In.,Width 3/4 In.,Thickness 0.035 In.,Teeth per Inch 10/14,Tooth Type Variable,Application Multi Purpose Cutting

Reviews