Band Saw Blade, 11 ft. 6 In. L, Bimetal

LENOX| Zoro #: G0375602| Mfr #: 87900CLB113505

$48.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375602 Mfr #: 87900CLB113505
Width: 3/4"Item: Band Saw Blade
For Use With: Band SawsApplication: Multi Purpose Cutting
Tooth Type: VariableLength: 11 ft. 6"
Grade: Classic StyleThickness: 0.035"
Material: BimetalTeeth per Inch: 6/10
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Classic Style, Material Bimetal, Length 11 ft. 6 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 6/10, Tooth Type Variable, Application Multi Purpose Cutting

Reviews