KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 11 ft. 6 In. L, Bimetal

LENOX| Zoro #: G1913405| Mfr #: 93684RPB113505

$46.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913405 Mfr #: 93684RPB113505
Width: 3/4"Item: Band Saw Blade
For Use With: Band SawsApplication: Structurals, Tubing, Bundle Cutting
Tooth Type: VariableLength: 11 ft. 6"
Grade: RX+Thickness: 0.035"
Material: BimetalTeeth per Inch: 5/8
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade RX+, Material Bimetal, Length 11 ft. 6 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 5/8, Tooth Type Variable, Application Structurals, Tubing, Bundle Cutting

Reviews