Lenox
Band Saw Blade, 11 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal
- Zoro #: G6832411
- Mfr #: 28281RPB113505
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 6"
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Variable
$68.11
Subtotal: $68.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #28281RPB113505 Specifications
- Zoro #: G6832411
- Mfr #: 28281RPB113505
- UPC #: 082472282818
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 6"
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Variable
- Grade: RX+
- Application: Structurals, Tubing, Bundle Cutting
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Material: Bi-Metal
- Tip Material: Bi-Metal
- For Material Width: 2 in to 5 in
- Blade Length: 11 ft 6 in
- For Material Thickness: 1/2 in to 1 in
- Blade Series: Rx+
- Primary Material Application: Structural Shapes
- Cutting Edge Style: Variable
- Use Case: Production
- Materials Cut: Carbon Steel, Structural Steel
- Blade Width: 1 in
- Blade Thickness: 0.035 in
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Carbon Steel, Structural Steel, Tool Brand Lenox, Blade Series Rx+, Use Case Production, Blade Width 1 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Reviews of Lenox #28281RPB113505
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 11 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 95621D2B103325
- LENOX Band Saw Blade, 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1804756
- LENOX Band Saw Blade, 13 ft. 8-1/4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1831233
- LENOX Band Saw Blade, 10 ft. 10-1/4 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792848
- LENOX Band Saw Blade, 8 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 97644D2B82720
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 52581D2B92770
- LENOX CP 9 11 1/2X1 .035 5/8 VPVR CP17045CL9958
- LENOX BandSaw Blade, WB 13 2X1 1/4 .042 1.1 HR 89197WBB134015
- LENOX Band Saw Blade, 13 ft 3" L, 1" W, 2/3 TPI 2075429
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 52435D2B134040
- STARRETT Band Saw Blade, 13 ft. 3 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal 99178-13-03
- Lenox Power Saw Blades