Lenox
Band Saw Blade, 11 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal
- Zoro #: G3471246
- Mfr #: 95378QPB113505
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Length: 11 ft. 6"
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Variable
$60.75
Subtotal: $60.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 5 ft. 7 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 94630D2B51715
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 87931CLB144420
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80152D2B51525
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 79635CLB103315
- LENOX Band Saw Blade, 7 ft. 8-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81616D2B72345
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 83759D2B123760
- LENOX Band Saw Blade, 19 ft. 5" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1853280
- LENOX Band Saw Blade, 25 ft. 4" L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1840278
- LENOX Band Saw Blade, 23 ft. 7" L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1837689
- SUPERCUT 71.75-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 390575
- SUPERCUT 180-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 203165
- Lenox Power Saw Blades