Lenox
Band Saw Blade, 11 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal
- Mfr # 34212CLB113505
- Zoro # G6699384
$58.29
/ea
Subtotal: $58.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 6/8
- Thickness 0.035"
- Material Bimetal
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 1793033
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Steel 78454D2B61830
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1775928
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 62578D2B31140
- LENOX Band Saw Blade, 10 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 85932D2B103150
- LENOX Band Saw Blade, 16 ft. 3 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 28481D2B164955
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1787310
- LENOX Band Saw Blade, 4 ft. 11 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 82549D2B41510
- LENOX Band Saw Blade, 15 ft. 3 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 84358D2B154650
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1"W, .035 thick/gauge, 3-4 TPI 333-234142.000
- SUPERCUT 116-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 205732
- Lenox Band Saw Blades