Lenox
Band Saw Blade, 11 ft. 7-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7862849
- Mfr #: 79890D2B113545
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$51.73
Subtotal: $51.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 8 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 29384D2B82705
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53303D2B92820
- LENOX Band Saw Blade, 10 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 82393D2B103150
- LENOX Band Saw Blade, 11 ft. 1 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 26437D2B113380
- LENOX Band Saw Blade, 8 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 80678D2B82540
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 53037D2B123860
- LENOX Band Saw Blade, 27 ft. 2 in L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1813743
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 15023D2B113505
- LENOX Band Saw Blade, 15 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 66414D2B154800
- JET Replacement Blade For 7" X 12" Horz 414300
- STARRETT Band Saw Blade, 5 ft. 5" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal 91380-05-05
- Lenox Band Saw Blades