Lenox
Band Saw Blade, 11 ft. 7 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel
- Zoro #: G7861351
- Mfr #: 78477D2B113530
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$51.73
Subtotal: $51.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #78477D2B113530 Specifications
- Zoro #: G7861351
- Mfr #: 78477D2B113530
- UPC #: 082472784770
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 7 in
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Length: 11 ft 7 in
- Use Case: General/Maintenance
- Blade Material: Steel
- For Material Thickness: 1/4 in to 5/8 in
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 1 in to 2 in
- Blade Series: Diemaster 2
- Blade Thickness: 0.035 in
- Blade Width: 1/2 in
- Cutting Edge Style: Hook
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 7 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #78477D2B113530
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 81599D2B113555
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 81625D2B113480
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 4 TPI, 0.035" Thick, Steel 80458D2B113355
- LENOX Band Saw Blade, 7 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 76525D2B72240
- LENOX Band Saw Blade, 10 ft. 7-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1774964
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 92861D2B123790
- LENOX Band Saw Blade, 14 ft. 8" L, 1" W, 18 TPI 1873966
- LENOX Band Saw Blade, 2" x 0.63mm, 1.4-2 TPI MWP-10-A-LENOX 1963652
- LENOX Band Saw Blade, 11 ft. L, 1" W, 10/14T 1971182
- SUPERCUT Bandsaw Blade, 111 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 444360
- LENOX Band Saw Blade, 5 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 75849D2B51700
- Lenox Power Saw Blades