Lenox
Band Saw Blade, 11 ft. 7 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel
- Zoro #: G7871477
- Mfr #: 85701D2B113530
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$55.71
Subtotal: $55.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #85701D2B113530 Specifications
- Zoro #: G7871477
- Mfr #: 85701D2B113530
- UPC #: 082472857016
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 11 ft. 7 in
- Width: 3/8"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Cutting Edge Style: Hook
- For Material Width: 1 in to 2 in
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 1/4 in to 5/8 in
- Blade Width: 3/8 in
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- Blade Thickness: 0.035 in
- Blade Length: 11 ft 7 in
- Blade Material: Steel
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 11 ft 7 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #85701D2B113530
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 79497D2B113455
- LENOX Band Saw Blade, 11 ft. 1 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 36029D2B113380
- LENOX Band Saw Blade, 11 ft. 9 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 76980D2B113580
- LENOX Band Saw Blade, 19 ft. L, 1/2" W, 3 TPI, 0.035" Thick, Steel 1815985
- LENOX Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal 80065D2B123810
- LENOX Band Saw Blade, 15 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1831625
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- LENOX Band Saw Blade, 15 ft. 8" L 1945332
- LENOX Band Saw Blade, 2" x 0.63mm, 1.4-2 TPI MWP-10-A-LENOX 1963652
- SUPERCUT 100.75-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 207743
- STARRETT Band Saw Blade, 6 ft. 9" L, 1-1/4" W, 14 TPI, 0.025" Thick, Bimetal 91050-06-09
- Lenox Band Saw Blades