Lenox
Band Saw Blade, 11 ft. 8-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7841858
- Mfr #: 18524D2B113575
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$49.00
Subtotal: $49.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #18524D2B113575 Specifications
- Zoro #: G7841858
- Mfr #: 18524D2B113575
- UPC #: 082472185249
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 8-3/4 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 11 ft 8-3/4 in
- Blade Width: 1/2 in
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- For Material Width: 1/4 in to 1/2 in
- Cutting Edge Style: Variable
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.025 in
- Tip Material: Bi-Metal
- Blade Material: Steel
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 8-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #18524D2B113575
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 9-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1867526
- LENOX Band Saw Blade, 16 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 14297D2B164875
- LENOX Band Saw Blade, 12 ft. 10-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1809935
- LENOX Band Saw Blade, 13 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1770552
- LENOX Band Saw Blade, 15 ft. 9 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 34280D2B154800
- LENOX Band Saw Blade, 27 ft. 5 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1839512
- LENOX Band Saw Blade, 11 ft. L, 1" W, 10/14T 1971182
- LENOX Band Saw Blade, 7 ft. 9" L, 1/2" W 90505NEB72360
- LENOX Band Saw Blade, 10 ft. 9-1/2" L 2023924
- SUPERCUT 137-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 204131
- SUPERCUT 80-inch x 0.625-inch x 0.032 x 18 TPI Carbon Tool Steel Blade 419283
- Lenox Band Saw Blades