Lenox
Band Saw Blade, 11 ft. 8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7877110
- Mfr #: 93776D2B113555
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$51.73
Ships from United States
Subtotal: $51.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #93776D2B113555 Specifications
- Zoro #: G7877110
- Mfr #: 93776D2B113555
- UPC #: 082472937763
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 8 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 11 ft 8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- For Material Width: 0 in to 1/4 in
- Tip Material: Bi-Metal
- For Material Thickness: 0 in to 1/8 in
- Blade Material: Steel
- Blade Width: 1/4 in
- Cutting Edge Style: Variable
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 11 ft 8 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #93776D2B113555
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 93997D2B113600
- LENOX Band Saw Blade, 5 ft. 7 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 94630D2B51715
- LENOX Band Saw Blade, 19 ft. 2" L, 2" W, 1.4/2 TPI, 0.063" Thick, Steel 1866142
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 1814622
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 48527D2B133975
- LENOX Band Saw Blade, 21 ft. 10 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1829137
- LENOX Band Saw Blade, 15 ft. 9" x 3/4" x 0.035 80869CLB154800
- LENOX Band Saw Bld, RX+8 7/8 X 1 X 0.035 X 4/6 1794372
- LENOX Band Saw Blade, 16 ft 2" L, 3/4" W, 6/10TPI 83656CLB164930
- SUPERCUT Bandsaw Blade, 103 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 212495
- OLSON Olson FB08593DB Band Saw Blade, 14 TPI, 93-1/2 in L FB08593DB
- Lenox Power Saw Blades