Lenox
Band Saw Blade, 11 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7835445
- Mfr #: 1777851
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$56.04
Ships from United States
Subtotal: $56.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1777851 Specifications
- Zoro #: G7835445
- Mfr #: 1777851
- UPC #: 781303032218
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 11 ft. 9-1/2 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Width: 1/4 in
- Blade Material: Steel
- For Material Width: 1/4 in to 1/2 in
- Blade Length: 11 ft 9-1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- For Material Thickness: 0 in to 1/8 in
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 11 ft 9-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #1777851
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 4 ft. 9-1/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 76919D2B41455
- LENOX Band Saw Blade, 13 ft. 1-1/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1862118
- LENOX Band Saw Blade, 4 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1818229
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 76887D2B92910
- LENOX Band Saw Blade, 9 ft. 2-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 82087D2B92805
- LENOX Band Saw Blade, 9 ft. 6 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 52075D2B92895
- LENOX Band Saw Blade, 9 ft. 4" L, 1/4" W 14322NEB92845
- LENOX Band Saw Blade, 9 ft. 11" x 3/4" x 0.035 1800401
- LENOX Band Saw Blade, 17 ft. 6"x1-1/2x.050 2074768
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 389777
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 80508D2B72275
- Lenox Band Saw Blades