Lenox
Band Saw Blade, 11 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7850580
- Mfr #: 51781D2B113580
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$48.35
Subtotal: $48.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #51781D2B113580 Specifications
- Zoro #: G7850580
- Mfr #: 51781D2B113580
- UPC #: 082472517811
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 11 ft. 9 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Blade Thickness: 0.025 in
- Blade Length: 11 ft 9 in
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 0 in to 1/8 in
- Cutting Edge Style: Variable
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/4 in
- Blade Series: Diemaster 2
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- For Material Width: 1/4 in to 1/2 in
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 11 ft 9 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #51781D2B113580
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51803D2B144395
- LENOX Band Saw Blade, 4 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51682D2B41450
- LENOX Band Saw Blade, 7 ft. 9-1/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51733D2B72370
- LENOX Band Saw Blade, 18 ft. 1" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852002
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1803189
- LENOX Band Saw Blade, 13 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1867392
- LENOX Saw Blade, HRX 26 7x2 .063 3/4 VPVR HRX29017CL26583
- LENOX Band Saw Blade, 10 ft. x 3/4" x 0.035 87882CLB103050
- LENOX Band Saw Blade 79637CLB134240
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal 91420-12-06
- SUPERCUT 73-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 209419
- Lenox Band Saw Blades