PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 11 ft. L , 1 In. W

LENOX| Zoro #: G1640782| Mfr #: 87894CLB113355

$53.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: VariableWidth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640782 Mfr #: 87894CLB113355
Item: Band Saw BladeTooth Type: Variable
Width: 1"Material: Bimetal
Thickness: 0.035"Length: 11 ft.
Primary Saw Application: MetalGrade: Classic Style
For Use With: Band SawsApplication: Multi Purpose Cutting
Teeth per Inch: 5/8Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 11 ft., Width 1 In., Thickness 0.035 In., Teeth per Inch 5/8, Material Bimetal, Grade Classic Style, For Use With Band Saws, Application Multi Purpose Cutting

Reviews