Lenox
Band Saw Blade, 11 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7849871
- Mfr #: 48035D2B113355
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $58.14
Lenox #48035D2B113355 Specifications
- Zoro #: G7849871
- Mfr #: 48035D2B113355
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft.
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 11 ft
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Cutting Edge Style: Standard
- Blade Width: 1/2 in
- For Material Width: 0 in to 1/4 in
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #48035D2B113355
Explore more
- LENOX Band Saw Blade, 11 ft. 7 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 82238D2B113530
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1813834
- LENOX Band Saw Blade, 12 ft. 10 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 80086D2B123910
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 81957D2B103100
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 18997D2B93035
- LENOX Band Saw Blade, 16 ft. 4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793104
- SUPERCUT 70.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 302035
- LENOX Band Saw Blade, 11 ft. 1-1/8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 83242D2B113380
- Lenox Power Saw Blades