Lenox
Band Saw Blade, 11 ft. L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7848097
- Mfr #: 36110D2B113355
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$53.95
Ships from United States
Subtotal: $53.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #36110D2B113355 Specifications
- Zoro #: G7848097
- Mfr #: 36110D2B113355
- UPC #: 082472361100
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 11 ft.
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.035 in
- Blade Length: 11 ft
- Cutting Edge Style: Hook
- Blade Series: Diemaster 2
- Blade Width: 1/2 in
- For Material Thickness: 1/4 in to 5/8 in
- For Material Width: 1 in to 2 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #36110D2B113355
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 3 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 26607D2B113430
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 81361D2B113505
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 89634D2B113455
- LENOX Band Saw Blade, 9 ft. 5-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 26019D2B92885
- LENOX Band Saw Blade, 20 ft. 8 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 84760D2B206300
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1858585
- LENOX Saw Blade, HRX 21 10x2 .063 3/4 VPVR HRX29017CL21833
- LENOX Band Saw Blade, 19ft 2" L, 3/4"W, Trimaster 49314TRB195840
- LENOX Bandsaw Blade 114 1/2 X 1 X .035 10/14, 1" W, 10/14 TPI, 0.035" Thick 85288CLB113465
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/4" W, 32 TPI, 0.025" Thick, Bimetal 91210-12-10
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 9' Long x 1/2" Wide, 18 TPI x 0.025 Thick 26502D2B92745
- Lenox Band Saw Blades