Lenox
Band Saw Blade, 11 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7847771
- Mfr #: 36170D2B113355
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$46.59
Subtotal: $46.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #36170D2B113355 Specifications
- Zoro #: G7847771
- Mfr #: 36170D2B113355
- UPC #: 082472361704
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 11 ft.
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Tip Material: Bi-Metal
- Blade Length: 11 ft
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- For Material Thickness: 1/8 in to 1/4 in
- Cutting Edge Style: Variable
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- For Material Width: 1/2 in to 3/4 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #36170D2B113355
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 11 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 88017D2B113630
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 81991D2B113505
- LENOX Band Saw Blade, 11 ft. 1-7/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 47615D2B113400
- LENOX Band Saw Blade, 20 ft. 8 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1806214
- LENOX Band Saw Blade, 19 ft. 2" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1833926
- LENOX Band Saw Blade, 16 ft. L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1864873
- LENOX Band Saw Blade, CL 19 8x1 .035 6/10 VVR CL17038CL19667
- LENOX Saw Blade, 17, 6 X 1-1/2 5-8 TPI 0.050 RX 93289RPB175335
- LENOX Band Saw Blade, 20 ft. L, Blade Series: Rx+ 44618RPB206095
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 80209D2B72390
- LENOX Band Saw Blade, 4 ft. 11-1/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51892D2B41505
- Lenox Power Saw Blades