Lenox
Band Saw Blade, 12 ft. 10-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7844265
- Mfr #: 26081D2B123925
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$51.73
Subtotal: $51.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #26081D2B123925
- Zoro #G7844265
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 10-1/2 in |
Width | 1/4" |
Blade Width | 1/4 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length | 12 ft 10-1/2 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 10/14 |
Thickness | 0.025" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Variable |
Grade | Diemaster 2 |
Application | Metalworking |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Blade Material | Steel |
Cutting Edge Style | Variable |
Blade Series | Diemaster 2 |
Tip Material | Bi-Metal |
Primary Material Application | General Purpose Metal Cutting |
Blade Thickness | 0.025 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 12 ft 10-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #26081D2B123925
Explore more
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Bimetal 52012D2B72375
- LENOX Band Saw Blade, 6 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 69174D2B61840
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal 76123D2B51638
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 26516D2B123860
- LENOX Band Saw Blade, 4 ft. 9 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1772084
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 36170D2B113355
- LENOX Band Saw Blade, 9 ft. 8-1/8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1812407
- LENOX Band Saw Blade, 17 ft. 4 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1821319
- LENOX Band Saw Blade, 26 ft. 2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 62612D2B267975
- STARRETT Band Saw Blade, 100 ft. L, M42 Edge 99185-100
- SUPERCUT 105.5-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 709995
- Lenox Power Saw Blades