Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 12 ft. 10-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  12 ft. 10-1/4 in L,  1/2" W,  10/14 TPI,  0.025" Thick,  Steel 78298D2B123920
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$76.11
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 12 ft. 10-1/4 in
See full product details
This item ships free.
Total: $76.11

Lenox #78298D2B123920 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 12 ft. 10-1/4 in
  • Width: 1/2"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Width: 1/2 in
  • Blade Thickness: 0.025 in
  • For Material Thickness: 0 in to 1/8 in
  • Blade Series: Diemaster 2
  • Tip Material: Bi-Metal
  • For Material Width: 1/4 in to 1/2 in
  • Cutting Edge Style: Variable
  • Use Case: General/Maintenance
  • Blade Length: 12 ft 10-1/4 in
  • Blade Material: Steel
  • Blade Length Group: 12 ft to 12 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 10-1/4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in

Reviews of Lenox #78298D2B123920